The store will not work correctly when cookies are disabled.
MMS-3101
Gardner Bender Fasteners, Low Volt Staple Gun Ammo Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Fasteners, Low Volt Staple Gun Ammo Series
GB 5/32in. Low Staple Gun; , BX/625
Low Volt Staple Gun Ammo Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
MMS-3101 |
Item Number |
MMS-3101 |
Manufacturer |
Gardner Bender |
Product Series |
Low Volt Staple Gun Ammo |
Family Series |
Gardner Bender Fasteners, Low Volt Staple Gun Ammo Series |
Cable Size |
Thermostat 1/8 " |
Staple Type |
Metal Staple |
Staple Size |
5/32 " |
Insulated |
No |
Package Quantity |
625 |
Style |
Staple Gun Ammo |
Net Weight |
0.225 lbs |
Gross Weight |
0.225 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved