MPS-2125
Gardner Bender Fasteners, Cable Boss Staple Gun Ammo Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MPS-2125

Gardner Bender Fasteners, Cable Boss Staple Gun Ammo Series
In stock
Item Number
MPS-2125
MFG Item Number
MPS-2125
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fasteners, Cable Boss Staple Gun Ammo Series
Item #
MPS-2125
Cableboss Staples 1/2in. Black, BX/200

Cable Boss Staple Gun Ammo Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MPS-2125
Item Number MPS-2125
Manufacturer Gardner Bender
Product Series Cable Boss Staple Gun Ammo
Family Series Gardner Bender Fasteners, Cable Boss Staple Gun Ammo Series
Cable Size 10/2, 12/3, RG-6 Quad, Siamese Cat 5
Staple Type Plastic Saddle
Staple Size 1/2 "
Insulated Yes
Insulation Color Black
Insulation Material Plastic
Package Quantity 200
Style Staple Gun Ammo
Approvals UL
Net Weight 0.35 lbs
Gross Weight 0.378 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved