MS-1575T
Gardner Bender Fasteners, Metal Staples Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MS-1575T

Gardner Bender Fasteners, Metal Staples Series
In stock
Item Number
MS-1575T
MFG Item Number
MS-1575T
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fasteners, Metal Staples Series
Item #
MS-1575T
Metal Staple, 3 Cond, 9/16in.; 18/Cd,

Metal Staples Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MS-1575T
Item Number MS-1575T
Manufacturer Gardner Bender
Product Series Metal Staples
Family Series Gardner Bender Fasteners, Metal Staples Series
Cable Size 10/3, 12/3, 14/3
Staple Type Metal Staple
Staple Size 9/16 "
Insulated No
Package Quantity 18
Style Standard
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved