MS-950BU
Gardner Bender Fasteners, Metal Staples Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MS-950BU

Gardner Bender Fasteners, Metal Staples Series
In stock
Item Number
MS-950BU
MFG Item Number
MS-950BU
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fasteners, Metal Staples Series
Item #
MS-950BU
Metal Staple, 2 Cond, 1/2in.,

Metal Staples Series Information


Specifications

Specifications
Manufacturer Part Number MS-950BU
Item Number MS-950BU
Manufacturer Gardner Bender
Product Series Metal Staples
Family Series Gardner Bender Fasteners, Metal Staples Series
Cable Size 10/2, 12/2, 14/2
Staple Type Metal Staple
Staple Size 1/2 "
Insulated No
Package Quantity 10,000
Style Standard
Net Weight 42 lbs
Gross Weight 52.9625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved