PDC-1525BT
Gardner Bender Fasteners, Double Coaxial Masonry Staples Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PDC-1525BT

Gardner Bender Fasteners, Double Coaxial Masonry Staples Series
In stock
Item Number
PDC-1525BT
MFG Item Number
PDC-1525BT
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fasteners, Double Coaxial Masonry Staples Series
Item #
PDC-1525BT
Coaxial Staple-Masonry Double

Double Coaxial Masonry Staples Series Information

  • Hardened Nails Can Penetrate Cement Block, Mortar and Plaster Surfaces
  • UV‑Resistant Polyethylene Saddles Will Not Rust, Rot or Deteriorate
Secures multiple RG‑59, RG‑59 quad shield, RG‑6 and RG‑6 quad shield wire.


Specifications

Specifications
Manufacturer Part Number PDC-1525BT
Item Number PDC-1525BT
Manufacturer Gardner Bender
Product Series Double Coaxial Masonry Staples
Family Series Gardner Bender Fasteners, Double Coaxial Masonry Staples Series
Cable Size RG-59, RG-59 Quad, RG-6, RG-6 Quad
Staple Type Double Plastic Saddle
Staple Size 1/4 "
Insulated Yes
Insulation Color Black
Insulation Material Plastic
Package Quantity 25
Style Single Nail - Double Saddle
Comments Hardened Nail for Penetrating Cement, Mortar, and Plaster Surfaces
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved