PM3000
Gardner Bender Power Monitoring, PM3000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PM3000

Gardner Bender Power Monitoring, PM3000 Series
In stock
Item Number
PM3000
MFG Item Number
PM3000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Monitoring, PM3000 Series
Item #
PM3000
Watt Energy Meter

PM3000 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PM3000
Item Number PM3000
Manufacturer Gardner Bender
Product Series PM3000
Family Series Gardner Bender Power Monitoring, PM3000 Series
Display Modes W, kWh, V, A, Hz, Power-On Time
Operating Voltage 90-125 VAC
Rated Current 10 A
Power Resolution 1 W
IP Rating IP20
Net Weight 0.65 lbs
Gross Weight 0.65 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved