The store will not work correctly when cookies are disabled.
PPC-1538
Gardner Bender Cable Clamps, Plastic Cable Clamps Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cable Clamps, Plastic Cable Clamps Series
Cable Clamp, 3/8in. , BG/15
Plastic Cable Clamps Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
PPC-1538 |
Item Number |
PPC-1538 |
Manufacturer |
Gardner Bender |
Product Series |
Plastic Cable Clamps |
Family Series |
Gardner Bender Cable Clamps, Plastic Cable Clamps Series |
Color |
Natural |
Screw Hole |
0.203 " |
Center to Center |
0.484 " |
Package Quantity |
15 |
Thickness (in) |
0.047 " |
Bundle Size (in) |
0.375 " |
Width (in) |
0.375 " |
Net Weight |
0.005 lbs |
Gross Weight |
0.02 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved