PPR-1600
Gardner Bender Cable Clamps, Rubber Insulated Clamps Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PPR-1600

Gardner Bender Cable Clamps, Rubber Insulated Clamps Series
In stock
Item Number
PPR-1600
MFG Item Number
PPR-1600
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Clamps, Rubber Insulated Clamps Series
Item #
PPR-1600
Rubber Clamps, 1in.

Rubber Insulated Clamps Series Information

  • Secures Wire and Cable in Industrial, Auto/Marine and Where Vibrations May Occur
  • Corrosive‑Resistant Plated Steel Clamp
  • Flexible 1/2" Wide Body
  • Secure with 1/4" Screw
  • XTM Are Stainless Steel

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PPR-1600
Item Number PPR-1600
Manufacturer Gardner Bender
Product Series Rubber Insulated Clamps
Family Series Gardner Bender Cable Clamps, Rubber Insulated Clamps Series
Color Black
Screw Hole 0.25 "
Package Quantity 1
Bundle Size (in) 1 "
Width (in) 0.5 "
Comments Plated Steel Clamp
Net Weight 0.0438 lbs
Gross Weight 0.045 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved