PS-175J
Gardner Bender Fasteners, Plastic Staples Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PS-175J

Gardner Bender Fasteners, Plastic Staples Series
In stock
Item Number
PS-175J
MFG Item Number
PS-175J
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fasteners, Plastic Staples Series
Item #
PS-175J
Plastic Staple, 3/4in., White, JR/175

Plastic Staples Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PS-175J
Item Number PS-175J
Manufacturer Gardner Bender
Product Series Plastic Staples
Family Series Gardner Bender Fasteners, Plastic Staples Series
Cable Size 10/3, 12/3, 14/3
Staple Type Plastic Saddle
Staple Size 3/4 "
Insulated Yes
Insulation Color White
Insulation Material Plastic
Package Quantity 175
Style Double Nail
Net Weight 0.9688 lbs
Gross Weight 1.2396 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved