PTP-25T
Gardner Bender Fasteners, Data Staples Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PTP-25T

Gardner Bender Fasteners, Data Staples Series
In stock
Item Number
PTP-25T
MFG Item Number
PTP-25T
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fasteners, Data Staples Series
Item #
PTP-25T
Data Staple-Wood; 25/Clm,

Data Staples Series Information

  • UV‑Resistant Polyethylene Saddles Will Not Rust, Rot or Deteriorate
  • Zinc‑Plated Nails Resist Rust and Corrosion
  • 1/4" Wide Opening
Secures and protects RJ‑11, RJ‑12, RJ‑45, Category 3 and Category 5 wire.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PTP-25T
Item Number PTP-25T
Manufacturer Gardner Bender
Product Series Data Staples
Family Series Gardner Bender Fasteners, Data Staples Series
Cable Size Cat 3, Cat 5, RJ-11, RJ-12, RJ-45
Staple Type Plastic Saddle
Staple Size 1/4 "
Insulated Yes
Insulation Color Blue
Insulation Material Plastic
Package Quantity 25
Style Single Nail
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved