1101-R0-2R-0-1
Gefran Process Controllers, 1000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1101-R0-2R-0-1

Gefran Process Controllers, 1000 Series
In stock
Item Number
1101-R0-2R-0-1
MFG Item Number
F000026
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, 1000 Series
Item #
1101-R0-2R-0-1
1101-R0-2R-0-1 Temperature Control

1000 Series Information

  • Inputs for Thermocouples and Resistance Thermometers Completely Configurable from the Faceplate
  • Self‑Tuning/Auto‑Tuning, Soft‑Start, Bumpless Man/Auto Transfer
  • Alarm for Open Circuit Load or Short Circuit Probe
  • PD Alarm Output Configurable for Cooling
  • Between 1 and 3 Configurable Alarms
  • Offset Function on the Input Signal
  • Serial Line: Optoisolated 4‑Wires
  • Relay, mA, or Logic Main Output
  • Auxiliary Input for C.T.
Microprocessor controller, 48x96 (1/8 DIN) format for model 1000 and 96x96 (1/4 DIN) format for models 1001 and 1101 manufactured using SMT. The 1000 family of controllers provide a complete operator interface, with a Lexan membrane faceplate to give IP54 frontal protection that has 3 keys, two green LED displays with 3 (1000) or 4 (1001 and 1101) digits, and red LED indicators for the 3 alarm relay outputs and a green LED for the main control output.

The main input for the control variable is universal and provides the possibility of connecting different types of signal:
  • Thermocouples of types J, K, N, S, R, T
  • Resistance thermometer Pt100 (3‑wire)
  • Linear inputs: 0‑50mV, 10‑50mV keyboard definable 2‑10V, 0‑10V, 0‑20mA, 4‑20mA with an external shunt.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F000026
Item Number 1101-R0-2R-0-1
Manufacturer Gefran
Product Series 1000
Family Series Gefran Process Controllers, 1000 Series
Power Supply 100-240 VAC, 100-240 VDC
Nominal Power Supply 120 VAC, 240 VAC, 125 VDC, 250 VDC
Input Type Millivolts DC, RTD, Thermocouple
Output Type NPN Transistor, Relay
Number of Outputs 2
Display Type LED
Case Size 1/4 DIN
Thermocouple Class J, K, N, R, S, T
Approvals CE, cULus
RoHS Yes
Net Weight 0.8819 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved