1600V-RRRR00-1201-000
Gefran Process Controllers, 1600V-1800V Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1600V-RRRR00-1201-000

Gefran Process Controllers, 1600V-1800V Series
In stock
Item Number
1600V-RRRR00-1201-000
MFG Item Number
F001645
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, 1600V-1800V Series
Item #
1600V-RRRR00-1201-000
1600V-RRRR00-1201-000 Temperature

1600V-1800V Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F001645
Item Number 1600V-RRRR00-1201-000
Manufacturer Gefran
Product Series 1600V-1800V
Family Series Gefran Process Controllers, 1600V-1800V Series
Power Supply 100-240 VAC, 100-240 VDC
Nominal Power Supply 120 VAC, 240 VAC, 125 VDC, 250 VDC
Input Type Milliamps DC, Millivolts DC, RTD, Thermocouple, Volts DC
Output Type Relay
Number of Outputs 4
Display Type LED
Case Size 1/8 DIN
Thermocouple Class B, E, J, K, L-GOST, N, R, S, T
Approvals CE, cULus
RoHS Yes
Comments Valve Controller
Net Weight 0.8819 lbs
Gross Weight 1.185 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved