40A-96-4-00-RR-0-0-1
Gefran Panel Meters & Gauges, 40A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

40A-96-4-00-RR-0-0-1

Gefran Panel Meters & Gauges, 40A Series
In stock
Item Number
40A-96-4-00-RR-0-0-1
MFG Item Number
F000215
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, 40A Series
Item #
40A-96-4-00-RR-0-0-1
40A-96-4-00-RR-0-0-1 Indicator

40A Series Information

Microprocessor based indicator in both 48x48 (1/16 DIN) and 96x48 (1/8 DIN) formats manufactured with SMT. The instruments have a Lexan membrane faceplate (guaranteed to IP65) which has 3 keys, a 3 digit display for the 48x48 format and a 3 / 4 digit display for the 96x48 format, and 3 indicating LED's for the output statuses.

The input signal section provides for the visualization of the sinusoidal effective value corresponding to following signals:
AC voltage: 0 to 2, 0 to 20, 0 to 200 and 0 to 500Vac
AC current: 0 to 20, 0 to 50, 0 to 200mAac 0 to 1, 0 to 5Aac
The selection is made using the faceplate keys and correct input terminals. No external shunt or adapter is required. A digital input (24Vdc/4mA) is available for resetting, hold, flash, peak handling or releasing latch. The instruments have a maximum of 3 outputs that can be mechanical relays (5A/250V) or logic outputs (0 to 11Vdc). One output of 4 to 20mA (max. 150W) is available for retransmitting the measured input signal. The retransmission output, the digital input and the third output are alternatives in the 48x48 format; all these options are available contemporaneously in the 96x48 format. Finally, a triac can be fitted (as an alternative to the other two relay outputs) to drive resistive loads up to a maximum of 2,5A at 220V.

The programming of the instrument is made easy by grouping the parameters in function blocks (CFG for the alarm hysteresis, Inp for the inputs, Out for the outputs...) and by a simplified data entry menu. The configuration can be simplified even further using the PC programming kit made up of a connection cable and a menu guide program that runs under Windows. A configurable personal software protection code (password protection) can be used to restrict the levels of editing and displaying the configuration parameters.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F000215
Item Number 40A-96-4-00-RR-0-0-1
Manufacturer Gefran
Product Series 40A
Family Series Gefran Panel Meters & Gauges, 40A Series
Type (Engineering Units) AC Amps, AC Volts
Max Input Signal 5 A, 500 V
Display Type LED
Display Digits 4
Power Supply 100-240 VAC/DC
Nominal Supply Voltage 110 VDC, 120 VAC, 240 VAC, 250 VDC
Nominal Size 1/8 DIN
Relays 2
Alarm Indicators No
Analog Output None
Communication None
Excitation None
Accuracy 0.2 %
Operating Temperature 32-122 °F
IP Rating IP65
RoHS Yes
Net Weight 0.7055 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved