600-R-R-C-2-1
Gefran Process Controllers, 600 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

600-R-R-C-2-1

Gefran Process Controllers, 600 Series
In stock
Item Number
600-R-R-C-2-1
MFG Item Number
F000055
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, 600 Series
Item #
600-R-R-C-2-1
600-R-R-C-2-1 Temperature Control

600 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F000055
Item Number 600-R-R-C-2-1
Manufacturer Gefran
Product Series 600
Family Series Gefran Process Controllers, 600 Series
Power Supply 100-240 VAC
Nominal Power Supply 120 VAC, 240 VAC
Input Type Milliamps DC, Millivolts DC, RTD, Thermocouple, Volts DC
Number of Outputs 3
Display Type LED
Case Size 1/16 DIN
Thermocouple Class B, C, D, E, G, J, K, L-GOST, N, R, S, T, U
Approvals CE, cULus
RoHS Yes
Net Weight 0.395 lbs
Gross Weight 0.585 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved