F003172
Gefran Linear Transducers, IC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F003172

Gefran Linear Transducers, IC Series
In stock
Item Number
F003172
MFG Item Number
F003172
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Linear Transducers, IC Series
Item #
F003172
Linear Potentiometer IC-F-100-I-02M

IC Series Information

  • Thanks to a Special Constructive Technique, the IC Transducer Provides High Resistance to the Working Pressures of Oil‑Pressure Cylinders (Max 340 Bar)
  • Transducer with Exposed Tracks, Allowing Rod Diameter to Be Reduced to a Minimum to Permit Installation in Small Cylinders
  • Available with Internal Flanges or External Threads to Guarantee Mechanical Compatibility with All Principal Cylinder Types

Specifications

Specifications
Manufacturer Part Number F003172
Item Number F003172
Manufacturer Gefran
Product Series IC
Family Series Gefran Linear Transducers, IC Series
Stroke Length 3.9 "
Connector Wire Leads 3-Pole
Transducer Style Potentiometer
Mounting Flange
Approvals CE
RoHS Yes
Comments Metric Internal Flange
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved