The store will not work correctly when cookies are disabled.
F003299
Gefran Linear Transducers, LT Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Linear Transducers, LT Series
Linear Potentiometer LT-B-0900-S
RECTILINEAR DISPLACEMENT TRANSDUCER
- Installation Is Made Simpler By the Absence of Electrical Signal Variation in Output, Outside the Theoretical Electrical Stroke
- Ideal for Applications on Plastic Injection Presses, Vertical Presses, and on Many Other Processing Machines
- The Transducer Has Been Improved in Order to Guarantee Greater Reliability under All Conditions
- A Sturdier Structure Makes the LT Series Even Stronger for Applications with Heavy Vibration
- The New Grooves Provide an Excellent Alternative to the Usual System of Fastening with Brackets
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
F003299 |
Item Number |
F003299 |
Manufacturer |
Gefran |
Product Series |
LT |
Family Series |
Gefran Linear Transducers, LT Series |
Stroke Length |
35.4 " |
Output Type |
Potentiometer 10 kOhm |
Connector |
Connector DIN 43322 5-Pole |
IP Rating |
IP60 |
Transducer Style |
Potentiometer |
Mounting |
Brackets |
Approvals |
CE |
RoHS |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved