The store will not work correctly when cookies are disabled.
F003717
Gefran Linear Transducers, PC Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Linear Transducers, PC Series
Linear Potentiometer PC-B-0100
RECTILINEAR DISPLACEMENT TRANSDUCER WITH CYLINDRICAL CASE
- The 10 mm Diameter Rod, Large Steel Joints, and Reinforced Structure Make This Series Mechanically Ideal for Metalworking, Woodworking, and Ceramics
- The Structure Based on Self‑Aligning and Weight‑Bearing Ball Joints Permits Assembly with Free Movement of the Transducer Axle
- Installation Is Simplified by the Lack of Electrical Signal Variation at Output outside Theoretical Electrical Stroke
- The Transducer Is Designed to Satisfy Extreme Applicative Demands in Terms of Mechanical Strength
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
F003717 |
Item Number |
F003717 |
Manufacturer |
Gefran |
Product Series |
PC |
Family Series |
Gefran Linear Transducers, PC Series |
Stroke Length |
3.9 " |
Output Type |
Potentiometer 5 kOhm |
Connector |
Connector DIN 43322 5-Pole |
IP Rating |
IP65 |
Transducer Style |
Potentiometer |
Mounting |
Ball Joint |
Approvals |
CE |
RoHS |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved