F004234
Gefran Linear Transducers, PY2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F004234

Gefran Linear Transducers, PY2 Series
In stock
Item Number
F004234
MFG Item Number
F004234
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Linear Transducers, PY2 Series
Item #
F004234
Linear Potentiometer

PY2 Series Information

RECTILINEAR DISPLACEMENT TRANSDUCTER WITH BALL TIP
  • The Tip with Stainless Steel Ball Is Suitable for Applications Where the Object to Be Measured Is Not Subject to Shifts Transverse to the Transducer Axle
  • The Side Connection Creates a Through‑Rod Structure with Double Rod Support, Guaranteeing Greater Overall Strength of the Transducer
  • The Return Spring Automatically Returns the Rod to Zero Position, Making the Transducer Suitable for Comparator Applications
  • Can Be Used for Valves or Mechanical Parts When the Rod Cannot Be Attached to the Moving Object
  • Ideal for Checking the Flatness or Thickness of Panels of Various Materials
  • Strokes From 10 to 150mm
  • Case: Anodised Aluminum Nylon 66 G 25
  • Control Rod: Stainless Steel ANSI 303
  • Mounting: Brackets With Variable Longitudinal Axis
  • Work Temperature ‑22 thru +212 deg F (‑30 thru +100 deg C)

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F004234
Item Number F004234
Manufacturer Gefran
Product Series PY2
Family Series Gefran Linear Transducers, PY2 Series
Stroke Length 1 "
Output Type Potentiometer 1 kOhm
Connector Cable 3-Pole
IP Rating IP40
Transducer Style Potentiometer with Spring Return
Mounting Brackets
Approvals CE
RoHS Yes
Comments 2 m Cable Length
Net Weight 0.245 lbs
Gross Weight 0.565 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved