F004269
Gefran Linear Transducers, PY3 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F004269

Gefran Linear Transducers, PY3 Series
In stock
Item Number
F004269
MFG Item Number
F004269
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Linear Transducers, PY3 Series
Item #
F004269
Linear Potentiometer

PY3 Series Information

RECTILINEAR DISPLACEMENT TRANSDUCTER WTIH BEARING TIP
  • The Tip with Roller Bearing Is Suitable For Applications Where the Object to Be Measured May Be Subject To Shifts Transverse to the Transducer Axle (Shaft Is Prevented From Rotating)
  • The Side Connection Creates a Through‑Rod Structure with Double Rod Support, Guaranteeing Greater Overall Strength of the Transducer
  • The Return Spring Automatically Returns the Rod to Zero Position, Making the Transducer Suitable For Comparator Applications
  • Can Be Used for Valves or Mechanical Parts When the Rod Cannot Be Attached to the Moving Object
  • Ideal for Checking the Flatness or Thickness of Panels of Various Materials
  • Strokes From 10 to 300mm
  • Case: Anodised Aluminum Nylon 66 G 25
  • Control Rod: Stainless Steel ASIS 303
  • Mounting: Brackets With Variable Longitudinal Axis
  • Working Temperature ‑22 thru +212 deg F (‑30 thru +100 deg C)


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F004269
Item Number F004269
Manufacturer Gefran
Product Series PY3
Family Series Gefran Linear Transducers, PY3 Series
Stroke Length 1 "
Output Type Potentiometer 1 kOhm
Connector Cable 3-Pole
IP Rating IP40
Transducer Style Potentiometer with Spring Return
Mounting Brackets
Approvals CE
RoHS Yes
Comments 1 m Cable Length
Net Weight 0.185 lbs
Gross Weight 0.485 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved