F004280
Gefran Linear Transducers, PZ12 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F004280

Gefran Linear Transducers, PZ12 Series
In stock
Item Number
F004280
MFG Item Number
F004280
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Linear Transducers, PZ12 Series
Item #
F004280
Linear Potentiometer PZ-12-A-025

PZ12 Series Information


Specifications

Specifications
Manufacturer Part Number F004280
Item Number F004280
Manufacturer Gefran
Product Series PZ12
Family Series Gefran Linear Transducers, PZ12 Series
Stroke Length 1 "
Connector Cable 3-Pole
IP Rating IP60
Transducer Style Potentiometer
Mounting Ball Joint
Approvals CE
RoHS Yes
Net Weight 0.21 lbs
Gross Weight 0.46 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved