F004352
Gefran Linear Transducers, PZ12 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F004352

Gefran Linear Transducers, PZ12 Series
In stock
Item Number
F004352
MFG Item Number
F004352
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Linear Transducers, PZ12 Series
Item #
F004352
Linear Potentiometer PZ-12-S-075

PZ12 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F004352
Item Number F004352
Manufacturer Gefran
Product Series PZ12
Family Series Gefran Linear Transducers, PZ12 Series
Stroke Length 3 "
Output Type Potentiometer 3 kOhm
Connector Cable 3-Pole
IP Rating IP60
Transducer Style Potentiometer
Mounting Brackets
Approvals CE
RoHS Yes
Net Weight 0.125 lbs
Gross Weight 0.38 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved