F004368
Gefran Linear Transducers, PZ12 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F004368

Gefran Linear Transducers, PZ12 Series
In stock
Item Number
F004368
MFG Item Number
F004368
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Linear Transducers, PZ12 Series
Item #
F004368
Linear Potentiometer PZ-12-S-150

PZ12 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F004368
Item Number F004368
Manufacturer Gefran
Product Series PZ12
Family Series Gefran Linear Transducers, PZ12 Series
Stroke Length 5.9 "
Connector Cable 3-Pole
IP Rating IP60
Transducer Style Potentiometer
Mounting Brackets
Approvals CE
RoHS Yes
Net Weight 0.165 lbs
Gross Weight 0.165 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved