F004415
Gefran Linear Transducers, PZ34 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F004415

Gefran Linear Transducers, PZ34 Series
In stock
Item Number
F004415
MFG Item Number
F004415
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Linear Transducers, PZ34 Series
Item #
F004415
Linear Potentiometer PZ-34-A-200

PZ34 Series Information


Specifications

Specifications
Manufacturer Part Number F004415
Item Number F004415
Manufacturer Gefran
Product Series PZ34
Family Series Gefran Linear Transducers, PZ34 Series
Stroke Length 7.9 "
Connector Cable 3-Pole
IP Rating IP60
Transducer Style Potentiometer
Mounting Ball Joint
Approvals CE
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved