F004516
Gefran Linear Transducers, PR65 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F004516

Gefran Linear Transducers, PR65 Series
In stock
Item Number
F004516
MFG Item Number
F004516
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Linear Transducers, PR65 Series
Item #
F004516
Linear Potentiometer PR-65-B-0-102

PR65 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F004516
Item Number F004516
Manufacturer Gefran
Product Series PR65
Family Series Gefran Linear Transducers, PR65 Series
Connector Connector DIN 43322 5-Pole
IP Rating IP65
Transducer Style Potentiometer Rotative
Mounting Flange
Approvals CE
RoHS Yes
Comments 0.5 % Linearity
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved