The store will not work correctly when cookies are disabled.
F005292
Gefran Linear Transducers, PME Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Linear Transducers, PME Series
- Rectilinear Displacement Transducer without Drag Shaft, Completely Water‑Tight (IP67), Designed to Work in Humid Environments (CEI EN 60529)
- The Magnetic Cursor Replaces the Drag Shaft Used in Traditional Displacement Transducers, Making the Instrument Even More Compact
- Installation is Made Simpler Because There is No Variation in the Electrical Output Signal outside the Theoretical Electrical Stroke
- The Instrument Can Be Used in Compressed Air Applications with Max. Working Pressure of 20 Bar
- The PME Series Has an External Magnetic Actuator Linked to an Internal Measurement Cursor
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
F005292 |
Item Number |
F005292 |
Manufacturer |
Gefran |
Product Series |
PME |
Family Series |
Gefran Linear Transducers, PME Series |
Stroke Length |
9.8 " |
Output Type |
Potentiometer 5 kOhm |
Connector |
Cable 3-Pole |
IP Rating |
IP67 |
Transducer Style |
Potentiometer with Magnetic Drag |
Mounting |
Brackets |
Approvals |
CE |
RoHS |
Yes |
Net Weight |
0.25 lbs |
Gross Weight |
0.245 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved