F005461
Gefran Transducers, TC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F005461

Gefran Transducers, TC Series
In stock
Item Number
F005461
MFG Item Number
F005461
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, TC Series
Item #
F005461
Load Cell TC-K10M-F-S 2130X000X00

TC Series Information

  • Range of Measurement: from 100 to 20,000 kg
  • Internally Generated Calibration Signal
  • Grade of Protection: IP67 (DIN 40050)
  • All Stainless Steel Construction
  • Accuracy Class: 0.2%
  • Corrosion Resistant
TC series load cells are strain gauge transducers used to measure loads in static and dynamic applications, in tension (positive signal of output) and compression (negative signal of output), with high accuracy (industrial weighing, laboratory testing, automation, etc). The TC series is machined from a single block of metal, so the primary sensing element, the mountings and the case contain no welds allowing smaller dimensions and an enhanced grade of protection. The configuration of the point of measurement, with 8 strain gauges, reduces errors caused by imperfect application of the load. Typical applications of load cells connected in parallel are: silos, hoppers, large weighing platforms, and with suitable accessories, suspended loads. The stainless steel construction is suitable for use in aggressive environments in the chemical and petrochemical industries.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F005461
Item Number F005461
Manufacturer Gefran
Product Series TC
Family Series Gefran Transducers, TC Series
Max Load 10,000 kg
Force Application Compression and Tension
Body Style Button Load Cell
Nominal Supply Voltage 10 VDC
Nominal Output 2 mV/V
Accuracy 0.2 %
Nominal Input Resistance 700 Ohm
IP Rating IP67
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved