F005468
Gefran Transducers, TH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F005468

Gefran Transducers, TH Series
In stock
Item Number
F005468
MFG Item Number
F005468
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, TH Series
Item #
F005468
Load Cell TH-KN2D 2130X000X00

TH Series Information

  • Range of Measurement: from 10 to 100 kN
  • Internally Generated Calibration Signal
  • Grade of Protection: IP65 (DIN 40050)
  • All Stainless Steel Construction
  • Accuracy Class: 0.2%
  • Corrosion Resistant
The TH series force transducers are ideal for systems that measure tension or compression force in industrial applications, where accuracy and reliability are important, even in harsh environments. The disposition of the (8) strain gauges of the measurement bridges uses the deformation produced by the shear force of the applied load. It is thus possible to make accurate force transducers that are rugged and insensitive to lateral loads. The transducer is machined from a solid block of stainless steel and contains no welds or joints. The electrical circuit is protected by sealed formed stainless steel plates.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F005468
Item Number F005468
Manufacturer Gefran
Product Series TH
Family Series Gefran Transducers, TH Series
Max Load 20 kN
Force Application Compression and Tension
Body Style Through Hole Load Cell
Nominal Supply Voltage 10 VDC
Nominal Output 2 mV/V
Accuracy 0.2 %
Nominal Input Resistance 700 Ohm
IP Rating IP65
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved