F005513
Gefran Transducers, TR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F005513

Gefran Transducers, TR Series
In stock
Item Number
F005513
MFG Item Number
F005513
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, TR Series
Item #
F005513
Thermocouple TR-N1M-C40-3

TR Series Information

  • Range of Measurement: from 100 N to 2kN
  • Integrated Protection against Overloads
  • Internally Generated Calibration Signal
  • Grade of Protection: IP65 (DIN 40050)
  • Accuracy Class: 0.5%
  • Corrosion Resistant
TR series force transducers are used to measure the tension that plastic films or tapes exert on the guide rollers of the machinery used to coil them. Mounted at the ends of a fixed or transmission shaft on the machine chassis, they perform the function of force sensors and bearing for the ends of the shaft. They are used on both fixed and rotating shafts. TR transducers are supplied with the adaptor flange for fixing, with 4 M6 screws or with one central M10 or M12 screw.

Specifications

Specifications
Manufacturer Part Number F005513
Item Number F005513
Manufacturer Gefran
Product Series TR
Family Series Gefran Transducers, TR Series
Max Load 1,000 N
Force Application Tension
Body Style Spindle Mounting
Nominal Supply Voltage 10 VDC
Nominal Output 2 mV/V
Accuracy 0.5 %
Nominal Input Resistance 350 Ohm
IP Rating IP65
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved