F005532
Gefran Transducers, TR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F005532

Gefran Transducers, TR Series
In stock
Item Number
F005532
MFG Item Number
F005532
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, TR Series
Item #
F005532
Thermocouple TR-N2C-C40-3

TR Series Information

  • Range of Measurement: from 100 N to 2kN
  • Integrated Protection against Overloads
  • Internally Generated Calibration Signal
  • Grade of Protection: IP65 (DIN 40050)
  • Accuracy Class: 0.5%
  • Corrosion Resistant
TR series force transducers are used to measure the tension that plastic films or tapes exert on the guide rollers of the machinery used to coil them. Mounted at the ends of a fixed or transmission shaft on the machine chassis, they perform the function of force sensors and bearing for the ends of the shaft. They are used on both fixed and rotating shafts. TR transducers are supplied with the adaptor flange for fixing, with 4 M6 screws or with one central M10 or M12 screw.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F005532
Item Number F005532
Manufacturer Gefran
Product Series TR
Family Series Gefran Transducers, TR Series
Max Load 200 N
Force Application Tension
Body Style Spindle Mounting
Nominal Supply Voltage 10 VDC
Nominal Output 2 mV/V
Accuracy 0.5 %
Nominal Input Resistance 350 Ohm
IP Rating IP65
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved