F005619
Gefran Transducers, TU Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F005619

Gefran Transducers, TU Series
In stock
Item Number
F005619
MFG Item Number
F005619
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, TU Series
Item #
F005619
Load Cell TU-K5C 2130X000X00

TU Series Information

  • Range of Measurement: from 50 to 1000 kg
  • Grade of Protection: IP67 (DIN 40050)
  • All Stainless Steel Construction
  • Accuracy Class: 0.2%
  • Corrosion Resistant
  • Compact Size
The TU range of load cells are designed for the measurement of static or dynamic loads in compression (output signal: negative) or traction (output signal: positive). All the transducers are calibrated as load cells in units of mass (kg). This model has an IP67 protection degree so it can be used in aggressive atmospheres often found in the chemical industries. The transducer body is machined from a single piece of stainless steel with no welding. This means that it is highly resistant to mechanical shock and vibration. The compact size means that these cells can be placed in positions that are difficult to access and where little space is available.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F005619
Item Number F005619
Manufacturer Gefran
Product Series TU
Family Series Gefran Transducers, TU Series
Max Load 500 kg
Force Application Compression and Tension
Body Style Mini Button Load Cell
Nominal Supply Voltage 10 VDC
Nominal Output 2 mV/V
Accuracy 0.2 %
Nominal Input Resistance 350 Ohm
IP Rating IP67
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved