F009949
Gefran Thermocouples, TCM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F009949

Gefran Thermocouples, TCM Series
In stock
Item Number
F009949
MFG Item Number
F009949
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermocouples, TCM Series
Item #
F009949
Thermocouple TCM-CE-2-J-0-A-0-T-E

TCM Series Information

  • Mineral Oxide Thermocouple for use in the Plastics Industry
  • Cable to DIN Standard
  • Thermoelement with Compact Isolation and Continuous Meal Sheathing

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F009949
Item Number F009949
Manufacturer Gefran
Product Series TCM
Family Series Gefran Thermocouples, TCM Series
Calibration Type J
Junction Type Grounded
Input Type Probe - Tapered Tip
Probe Length 6.6 "
Sheath Composition Stainless Steel 304
Probe Max Temperature 750 °F
Output Type Standard Connector
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved