F010031
Gefran Thermocouples, TCM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F010031

Gefran Thermocouples, TCM Series
In stock
Item Number
F010031
MFG Item Number
F010031
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermocouples, TCM Series
Item #
F010031
Thermocouple TCM-CP-1-J-0-A-0-T-E

TCM Series Information

  • Mineral Oxide Thermocouple for use in the Plastics Industry
  • Cable to DIN Standard
  • Thermoelement with Compact Isolation and Continuous Meal Sheathing

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F010031
Item Number F010031
Manufacturer Gefran
Product Series TCM
Family Series Gefran Thermocouples, TCM Series
Calibration Type J
Junction Type Ungrounded
Input Type Probe - Flat Tip
Probe Length 6 "
Sheath Composition Stainless Steel 304
Probe Max Temperature 750 °F
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved