F011642
Gefran Thermocouples, TC1M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F011642

Gefran Thermocouples, TC1M Series
In stock
Item Number
F011642
MFG Item Number
F011642
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermocouples, TC1M Series
Item #
F011642
Thermocouple TC1M-A-1-J-5-C-D

TC1M Series Information

  • Mineral Oxide Thermocouple for use in Various Industrial Sectors
  • Thermoelement with Compact Isolation and Continuous Metal Sheathing
  • Cable to DIN Standard

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F011642
Item Number F011642
Manufacturer Gefran
Product Series TC1M
Family Series Gefran Thermocouples, TC1M Series
Calibration Type J
Junction Type Ungrounded
Input Type Probe
Probe Length 4 "
Sheath Composition Stainless Steel 316
Probe Max Temperature 1,022 °F
Output Type Wire
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved