F012269
Gefran Thermocouples, TC1M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F012269

Gefran Thermocouples, TC1M Series
In stock
Item Number
F012269
MFG Item Number
F012269
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermocouples, TC1M Series
Item #
F012269
Thermocouple TC1M-B-1-K-6-F-C-A-2

TC1M Series Information

  • Mineral Oxide Thermocouple for use in Various Industrial Sectors
  • Thermoelement with Compact Isolation and Continuous Metal Sheathing
  • Cable to DIN Standard

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F012269
Item Number F012269
Manufacturer Gefran
Product Series TC1M
Family Series Gefran Thermocouples, TC1M Series
Calibration Type K
Junction Type Ungrounded
Input Type Probe
Probe Length 4 "
Sheath Composition Inconel 600
Probe Max Temperature 1,922 °F
Output Type Wire
RoHS Yes
Comments Sliding Compression Mount
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved