F013030
Gefran Thermocouples, TC5 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F013030

Gefran Thermocouples, TC5 Series
In stock
Item Number
F013030
MFG Item Number
F013030
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermocouples, TC5 Series
Item #
F013030
Thermocouple TC5-B-2-J-5-Q-I-B-3

TC5 Series Information

  • Thermocouples for use in the Plastic Industry
  • Mount Threaded Adjustment Spring
  • Cable to DIN Standard

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F013030
Item Number F013030
Manufacturer Gefran
Product Series TC5
Family Series Gefran Thermocouples, TC5 Series
Calibration Type J
Junction Type Grounded
Input Type Probe - Bayonet Mount
Probe Length 1.4 "
Sheath Composition Stainless Steel 303
Probe Max Temperature 482 °F
Output Type Wire
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved