F013090
Gefran Thermocouples, TC5 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F013090

Gefran Thermocouples, TC5 Series
In stock
Item Number
F013090
MFG Item Number
F013090
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermocouples, TC5 Series
Item #
F013090
Thermocouple TC5-B-2-J-5-Q-J-B-3

TC5 Series Information

  • Thermocouples for use in the Plastic Industry
  • Mount Threaded Adjustment Spring
  • Cable to DIN Standard

Specifications

Specifications
Manufacturer Part Number F013090
Item Number F013090
Manufacturer Gefran
Product Series TC5
Family Series Gefran Thermocouples, TC5 Series
Calibration Type J
Junction Type Grounded
Input Type Probe - Bayonet Mount
Probe Length 0.4 "
Sheath Composition Stainless Steel 303
Probe Max Temperature 482 °F
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved