F013217
Gefran Thermocouples, TC5M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F013217

Gefran Thermocouples, TC5M Series
In stock
Item Number
F013217
MFG Item Number
F013217
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermocouples, TC5M Series
Item #
F013217
Thermocouple TC5-M-1-J-3-C-D-P-3

TC5M Series Information

  • Thermocouples with MgO Isolation for use in Various Industrial Sectors
  • Mount Threaded Adjustment Spring
  • Cable to DIN Standard

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F013217
Item Number F013217
Manufacturer Gefran
Product Series TC5M
Family Series Gefran Thermocouples, TC5M Series
Calibration Type J
Junction Type Ungrounded
Input Type Probe
Probe Length 0.6 "
Sheath Composition Stainless Steel 316
Probe Max Temperature 698 °F
Output Type Wire
RoHS Yes
Comments MgO Isolation
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved