F013879
Gefran Thermocouples, TC6 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F013879

Gefran Thermocouples, TC6 Series
In stock
Item Number
F013879
MFG Item Number
F013879
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermocouples, TC6 Series
Item #
F013879
Thermocouple TC6-A-1-K-C-F-J

TC6 Series Information

  • Thermocouples for use in a Wide Range of Industrial Applications
  • Ceramic Insulation of the Thermocouple Element
  • Application Versatility

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F013879
Item Number F013879
Manufacturer Gefran
Product Series TC6
Family Series Gefran Thermocouples, TC6 Series
Calibration Type K
Junction Type Ungrounded
Input Type Probe
Probe Length 20 "
Sheath Composition Inconel 600
Probe Max Temperature 1,832 °F
Output Type Connection Head
RoHS Yes
Comments DIN B Head
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved