F014055
Gefran Thermocouples, TC6 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F014055

Gefran Thermocouples, TC6 Series
In stock
Item Number
F014055
MFG Item Number
F014055
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermocouples, TC6 Series
Item #
F014055
Thermocouple TC6-B-1-J-C-C-I-D-1

TC6 Series Information

  • Thermocouples for use in a Wide Range of Industrial Applications
  • Ceramic Insulation of the Thermocouple Element
  • Application Versatility

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F014055
Item Number F014055
Manufacturer Gefran
Product Series TC6
Family Series Gefran Thermocouples, TC6 Series
Calibration Type J
Junction Type Ungrounded
Input Type Probe
Probe Length 8 "
Sheath Composition Stainless Steel 316
Probe Max Temperature 1,382 °F
Output Type Connection Head
RoHS Yes
Comments DIN B Head, Adjustable Compression Fitting
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved