F014348
Gefran Thermocouples, TC6 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F014348

Gefran Thermocouples, TC6 Series
In stock
Item Number
F014348
MFG Item Number
F014348
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermocouples, TC6 Series
Item #
F014348
Thermocouple TC6-D-1-J-C-C-J-C-2

TC6 Series Information

  • Thermocouples for use in a Wide Range of Industrial Applications
  • Ceramic Insulation of the Thermocouple Element
  • Application Versatility

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F014348
Item Number F014348
Manufacturer Gefran
Product Series TC6
Family Series Gefran Thermocouples, TC6 Series
Calibration Type J
Junction Type Ungrounded
Input Type Probe
Probe Length 8 "
Sheath Composition Stainless Steel 316
Probe Max Temperature 1,382 °F
Output Type Connection Head
RoHS Yes
Comments DIN B Head, Welded Fitting Under Head, MgO Isolation
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved