F014645
Gefran Thermocouples, TC6M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F014645

Gefran Thermocouples, TC6M Series
In stock
Item Number
F014645
MFG Item Number
F014645
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermocouples, TC6M Series
Item #
F014645
Thermocouple TC6M-B-1-K-C-F-I-D-2

TC6M Series Information

  • Mineral Oxide Thermocouple for a Wide Range of Industrial Applications
  • Mineral Insulated Thermocouple Element and Continuous Metal Sheath
  • Available with Compression Fitting or with Welded Fitting Under the Head

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F014645
Item Number F014645
Manufacturer Gefran
Product Series TC6M
Family Series Gefran Thermocouples, TC6M Series
Calibration Type K
Junction Type Ungrounded
Input Type Probe
Probe Length 16 "
Sheath Composition Inconel 600
Probe Max Temperature 1,832 °F
RoHS Yes
Comments DIN B Head, Adjustable Compression Fitting, MgO Isolation
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved