F014773
Gefran Thermocouples, TC6M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F014773

Gefran Thermocouples, TC6M Series
In stock
Item Number
F014773
MFG Item Number
F014773
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermocouples, TC6M Series
Item #
F014773
Thermocouple TC6M-D-1-J-C-C-J-D-2

TC6M Series Information

  • Mineral Oxide Thermocouple for a Wide Range of Industrial Applications
  • Mineral Insulated Thermocouple Element and Continuous Metal Sheath
  • Available with Compression Fitting or with Welded Fitting Under the Head

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F014773
Item Number F014773
Manufacturer Gefran
Product Series TC6M
Family Series Gefran Thermocouples, TC6M Series
Calibration Type J
Junction Type Ungrounded
Input Type Probe
Probe Length 23 "
Sheath Composition Stainless Steel 316
Probe Max Temperature 1,382 °F
Output Type Connection Head
RoHS Yes
Comments DIN B Head, Welded Fitting Under Head, MgO Isolation
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved