F021398
Gefran Thermocouples
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F021398

Gefran Thermocouples
In stock
Item Number
F021398
MFG Item Number
F021398
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermocouples, Series
Item #
F021398
Thermocouple T4P-1-J-5-A-U

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F021398
Item Number F021398
Manufacturer Gefran
Family Series Gefran Thermocouples
Calibration Type J
Junction Type Ungrounded
Input Type Probe - Spade Tip
Sheath Composition Stainless Steel 304
Probe Max Temperature 482 °F
Output Type Wire
Insulation Composition Fiberglass
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved