F021864
Gefran Thermocouples, TC1M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F021864

Gefran Thermocouples, TC1M Series
In stock
Item Number
F021864
MFG Item Number
F021864
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermocouples, TC1M Series
Item #
F021864
Thermocouple TC1M-B-1-J-5-C-I-B-2

TC1M Series Information

  • Mineral Oxide Thermocouple for use in Various Industrial Sectors
  • Thermoelement with Compact Isolation and Continuous Metal Sheathing
  • Cable to DIN Standard

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F021864
Item Number F021864
Manufacturer Gefran
Product Series TC1M
Family Series Gefran Thermocouples, TC1M Series
Calibration Type J
Junction Type Ungrounded
Input Type Probe
Probe Length 5 "
Sheath Composition Stainless Steel 316
Probe Max Temperature 1,022 °F
Output Type Wire
RoHS Yes
Comments Sliding Compression Mount
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved