F022565
Gefran Linear Transducers, PMI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F022565

Gefran Linear Transducers, PMI Series
In stock
Item Number
F022565
MFG Item Number
F022565
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Linear Transducers, PMI Series
Item #
F022565
Linear Potentiometer

PMI Series Information

  • The AISI316 Stainless Steel Body and Elevated Protection Level Permit Installation in Cylinders with Pressures up to 250 Bar (400 Bar Peak)
  • Available with Internal Flanges or External Threads to Guarantee Mechanical Compatibility with All Principal Cylinder Types
  • The PMI‑12 Transducer Is Designed for Use inside Oil Pressure Cylinders, Applications That Demand High Strength


Specifications

Specifications
Manufacturer Part Number F022565
Item Number F022565
Manufacturer Gefran
Product Series PMI
Family Series Gefran Linear Transducers, PMI Series
Stroke Length 33.5 "
Connector Cable 3-Pole
Transducer Style Potentiometer with Magnetic Drag
Mounting Flange
Approvals CE
RoHS Yes
Comments M24x1.5 Thread
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved