The store will not work correctly when cookies are disabled.
F043685
Gefran Transducers, M6 Digital Melt Gauge Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Transducers, M6 Digital Melt Gauge Series
Melt Pressure Gauge - Digital
M6 Digital Melt Gauge Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
F043685 |
Item Number |
F043685 |
Manufacturer |
Gefran |
Product Series |
M6 Digital Melt Gauge |
Family Series |
Gefran Transducers, M6 Digital Melt Gauge Series |
Type |
Digital Display Gauge |
Pressure Range (Gauge) |
0-10,000 psi |
Max Pressure (Gauge) |
10,000 psi |
Input |
120 VAC |
Output |
4-20 mA |
Electrical Connection |
Screw Terminal Strip |
Pressure Connection |
1/2-20 UNF |
Approvals |
CE |
Comments |
Rigid Stem Input with Flexible Extension |
Net Weight |
2.395 lbs |
Gross Weight |
3.03 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved