F060195
Gefran Transducers, M6 Digital Melt Gauge Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F060195

Gefran Transducers, M6 Digital Melt Gauge Series
In stock
Item Number
F060195
MFG Item Number
F060195
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, M6 Digital Melt Gauge Series
Item #
F060195
Melt Pressure Gauge - Digital

M6 Digital Melt Gauge Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F060195
Item Number F060195
Manufacturer Gefran
Product Series M6 Digital Melt Gauge
Family Series Gefran Transducers, M6 Digital Melt Gauge Series
Type Digital Display Gauge
Pressure Range (Gauge) 0-5,000 psi
Max Pressure (Gauge) 5,000 psi
Input 120 VAC
Output 4-20 mA
Electrical Connection Screw Terminal Strip
Pressure Connection 1/2-20 UNF
Approvals CE
Comments Rigid Stem Input
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved