F065828
Gefran Transducers, M6 Digital Melt Gauge Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F065828

Gefran Transducers, M6 Digital Melt Gauge Series
In stock
Item Number
F065828
MFG Item Number
F065828
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, M6 Digital Melt Gauge Series
Item #
F065828
Melt Pressure Gauge - Digital

M6 Digital Melt Gauge Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F065828
Item Number F065828
Manufacturer Gefran
Product Series M6 Digital Melt Gauge
Family Series Gefran Transducers, M6 Digital Melt Gauge Series
Type Digital Display Gauge
Pressure Range (Gauge) 0-7,500 psi
Max Pressure (Gauge) 7,500 psi
Input 120 VAC
Output 4-20 mA
Electrical Connection Screw Terminal Strip
Pressure Connection 1/2-20 UNF
Approvals CE
Comments Rigid Stem Input
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved