F066997
Gefran Thermocouples, TC1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F066997

Gefran Thermocouples, TC1 Series
In stock
Item Number
F066997
MFG Item Number
F066997
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermocouples, TC1 Series
Item #
F066997
Thermocouple TC1-B-2-J-5-A-I-A-1

TC1 Series Information

  • Thermocouples for use in the Plastic Industry
  • Highly Versatile
  • Cable to DIN Standard

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F066997
Item Number F066997
Manufacturer Gefran
Product Series TC1
Family Series Gefran Thermocouples, TC1 Series
Calibration Type J
Junction Type Grounded
Input Type Probe
Probe Length 4 "
Sheath Composition Stainless Steel
Probe Max Temperature 482 °F
Output Type Standard Connector
RoHS Yes
Comments Sliding Compression Mount
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved