GFX-E1-40/480-0-0-00-0-C0
Gefran Process Controllers, GEFLEX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GFX-E1-40/480-0-0-00-0-C0

Gefran Process Controllers, GEFLEX Series
In stock
Item Number
GFX-E1-40/480-0-0-00-0-C0
MFG Item Number
F029210
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, GEFLEX Series
Item #
GFX-E1-40/480-0-0-00-0-C0
GFX-E1-40/480-0-0-00-0-C0 Geflex

GEFLEX Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F029210
Item Number GFX-E1-40/480-0-0-00-0-C0
Manufacturer Gefran
Product Series GEFLEX
Family Series Gefran Process Controllers, GEFLEX Series
Rated Voltage 24-530 VAC
Nominal Rated Voltage 480 VAC
Rated Current 40 A
Load Type Long-Wave Infrared Lamps, Low Thermal Coefficient Resistive Loads
Utilization Category AC-1
Auxiliary Output None
Firing Mode Zero Crossing
Communications None
Alarm Outputs (2) Relay
Current Limiter No
Integrated Fuse No
On-Board Temperature PID Yes
Signal Feedback No
Approvals CE, EAC, UL
RoHS Yes
Comments Expansion Unit for Three Phase Load
Net Weight 1.8739 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved